Shop All Aluminum Rods
Zoro Select
Flat Bar Stock, Aluminum, 3/4 in Over. W
Mfr # 18074_48_0
Zoro # G003045166
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T52
- Length Tolerance +0.125/-0.000 in
- Standards AMS-QQ-A-200/9, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18074_48_0
- Zoro # G003045166
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.010 in |
Width and Length | 3/4 in x 48 in |
Overall Width | 3/4 in |
Nominal Size (WxL) | 3/4 in x 4 ft |
Overall Length | 4 ft |
Description
Flat Bar Stock, Flat Bar Stock, Thickness (Decimal) 0.125 in, Width and Length 3/4 in x 48 in, Alloy Type - Aluminum 6063, Aluminum, AMS-QQ-A-200/9, ASTM B221 Standards, Unpolished Finish, Temper T52, Thickness Tolerance +/-0.007 in, Width Tolerance +/-0.010 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 27,000 psi, Typical Yield Strength (PSI) 21,000 psi, Typical Hardness 60, Hardness Scale BHN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 50 ft L, 3/16 in Thick, Black (P8118ULRL02.00XOH)
- STEELWORKS Boltmaster 11676 0.19 x 2 x 36 in. Flat Steel Bar (134581)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 48" W x 1/2" Thick (BULK-PS-PVC-395)
- ZORO SELECT Bar Stock, Al, 6061, 3/4 x 12 In, 1 Ft (61F.75X12-12)
- ZORO SELECT Rod, Aluminum, 6061, 3 1/4 In Dia x 1 Ft L (61R3.25-12)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1094_12_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1081_36_0)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (9707_1_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (12644_72_0)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (17821_48_0)
- K&S PRECISION METALS 36 in. L X 0.4 in. D Aluminum Rod (3057)
- Zoro Select Aluminum Rods