Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 3 in Over. W
Mfr # 61F.625X3-24
Zoro # G801840192
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.625 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-2.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.625X3-24
- Zoro # G801840192
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-2.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 3 in x 24 in |
Overall Length | 24 in |
Overall Width | 3 in |
Nominal Size (WxL) | 3 in x 24 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 3 in Overall Width, Width Tolerance +/-0.024 in, 0.625 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Ball Stock, 1/8" dia., PK100 (BULK-PB-AC-3)
- ALOMA SS Shim, Type C, 0.100In, 300 Series, PK20 (C - 0.100)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/8 in Thick, Black (1001310)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx36In L (O11216)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.5X1.75-6)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1244_12_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24F.25X1.25 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (24F.5X1.75 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/8 in Over. W (24S.375 -72)
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F.25X10-24)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1238_2_48)
- Zoro Select Aluminum Sheets