Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 3 in Over. W
Mfr # 61F.312X3-36
Zoro # G401841636
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.312 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-3.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.312X3-36
- Zoro # G401841636
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 3 in x 36 in |
Overall Width | 3 in |
Nominal Size (WxL) | 3 in x 36 in |
Overall Length | 36 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 3 in Overall Width, Width Tolerance +/-0.024 in, 0.312 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/2 in Thick, Black (ZUSA-XPE-83)
- ZORO SELECT SS Square Tube, 6 ft (533_72_0)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 3/4" Dia. (1YVF4)
- ZORO SELECT Rod, Steel, 1144, 1 1/2 In Dia x 3 Ft (2HKB5)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61F.25X.5-6)
- ZORO SELECT Aluminum Plate 6061, 4 ft Overall L (9704_12_48)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 1/2 In, 3 Ft (61F.375X1.5-36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1244_6_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.5X2.5-24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8093_6_6)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3", 6061, 10" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X3.0FLT6061T6511-10)
- Zoro Select Aluminum Sheets