Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 3 in Over. W
Mfr # 61F1X3-72
Zoro # G801840215
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-6.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F1X3-72
- Zoro # G801840215
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 3 in x 72 in |
Nominal Size (WxL) | 3 in x 6 ft |
Overall Length | 6 ft |
Overall Width | 3 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 3 in Overall Width, Width Tolerance +/-0.024 in, 1 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0180 In (16560)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.8575 in Overall Width, Style: Trim with a Top Bulb (6100B3X1/16A-100)
- ZORO SELECT Precision Ball, Steel, 6.00mm Dia, PK100 (HC02362225XXXMM)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-5/8" Dia. (2XMH6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61S1.75-36)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (7961_24_36)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.25X3-24)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1243_24_48)
- ZORO SELECT Expanded Sheet, Flat, Al, 8 x4, 1-1/2-#0.081 (43F075125-48X96)
- ZORO SELECT Flat, Al, 6061, 1/2 x 3 In, 1 Ft (61F.5X3-12)
- ZORO SELECT Aluminum Plate 6061, 36 in Overall L (1248_24_36)
- Zoro Select Aluminum Sheets