Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 3 in Over. W
Mfr # 61F1X3-12
Zoro # G801840130
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-1.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F1X3-12
- Zoro # G801840130
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 3 in x 12 in |
Nominal Size (WxL) | 3 in x 12 in |
Overall Width | 3 in |
Overall Length | 12 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 3 in Overall Width, Width Tolerance +/-0.024 in, 1 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.220" Thick (BULK-PS-ACR-20)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-244)
- ZORO SELECT Bar Stock, Al, 6061, 1/4 x 12 In, 3 Ft (61F.25X12-36)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 25 ft. (X109HT-25)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61F.375X.5-36)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1239_12_24)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (23083_24_48)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 6 In, 1 Ft (61F.75X6-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24F.375X1.25 -12)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7126_12_24)
- ONLINEMETALS 0.032" Aluminum Sheet 7075-T6 (12657)
- Zoro Select Aluminum Sheets