Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 3 in Over. W
Mfr # 61F.188X3-24
Zoro # G801840895
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-2.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.188X3-24
- Zoro # G801840895
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-2.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 3 in x 24 in |
Overall Width | 3 in |
Nominal Size (WxL) | 3 in x 24 in |
Overall Length | 24 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 3 in Overall Width, Width Tolerance +/-0.024 in, 0.188 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PVC-181)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 16" W x 1/2" Thick (BULK-PS-CAC-413)
- ZORO SELECT SS Angle Equal 316, 8 ft Overall L (2157_96_0)
- USA INDUSTRIALS Buna-N Rubber Strip - 60A - 1/4" Thick x 6" Wide x 10ft. Long (BULK-RS-H60-436)
- ZORO SELECT Flat, Al, 2024, 1/2 x 2 In, 1 Ft (2EYL3)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F2X3-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.188X1.5-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.125X1.5-36)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 8 In, 6 Ft (61F.25X8-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.625X1-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61F.188X.5-72)
- Zoro Select Aluminum Sheets