Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 3 in Over. W
Mfr # 61F1.5X3-6
Zoro # G401840547
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.5 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F1.5X3-6
- Zoro # G401840547
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 3 in x 6 in |
Overall Length | 6 in |
Overall Width | 3 in |
Nominal Size (WxL) | 3 in x 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 3 in Overall Width, Width Tolerance +/-0.024 in, 1.5 in Thickness, Thickness Tolerance +/-0.014 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Stock, Steel, 1/8 In T, 1 In Leg, 6 Ft (HA.125X1-72)
- ZORO SELECT Cork Sheet, Underlayment, 8.0mm T, 24x36 In (4NLW8)
- ONLINEMETALS 0.375" Ultem 1000 Round Rod Amber [Duratron U1000] (15409)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61S.75-24)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1240_2_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24F1X1.25 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.125 in Over. W (24S1.125 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.625X4-12)
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/8 x5/8 In, 8 ft (6ALW4)
- ZORO SELECT Flat Stock, 3003 Al, 1/8 In T, 4 In x 1 Ft (SB-3003-0125-04-12)
- Zoro Select Aluminum Sheets