Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 2.5 in Over. W
Mfr # 61F.625X2.5-6
Zoro # G401840097
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.625 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61F.625X2.5-6
- Zoro # G401840097
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2 1/2 in x 6 in |
Overall Length | 6 in |
Nominal Size (WxL) | 2 1/2 in x 6 in |
Overall Width | 2 1/2 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 2 1/2 in Overall Width, Width Tolerance +/-0.024 in, 0.625 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Tube Stock 3 ft L, 3/16 in Inside Dia, 5/16 in Outside Dia (BULK-PT-PETG-73)
- ZORO SELECT Neoprene Strip, 60A, 6"x6"x0.5", Black (BULK-RS-N60-444)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-NHS40-898)
- K & S PRECISION METALS 38x12 RND BRS Tube (8135)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.75X2-6)
- ZORO SELECT Plate Stock, Aluminum, 3 in Over. W (CP.25X3-24)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1241_24_24)
- ZORO SELECT Aluminum Sheet 1100, 4 ft Overall L (20732_24_48)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 1/2 In, 6 Ft (2EZB2)
- ZORO SELECT Plate Stock, Aluminum, 2 in Over. W (CP2X2-48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61F.125X.5-24)
- Zoro Select Aluminum Sheets