Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 2.5 in Over. W
Mfr # 61F.5X2.5-24
Zoro # G801840079
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-2.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61F.5X2.5-24
- Zoro # G801840079
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-2.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2 1/2 in x 24 in |
Overall Length | 24 in |
Nominal Size (WxL) | 2 1/2 in x 24 in |
Overall Width | 2 1/2 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 2 1/2 in Overall Width, Width Tolerance +/-0.024 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.375" Aluminum Round Bar 6061-T6511-Extruded (1082)
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872590)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.25X1.25-6)
- ONLINEMETALS 0.4375" Brass Round Bar 464-H02 Extruded (19758)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 6 In, 1 Ft (61F.5X6-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F1X3-6)
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8089_12_24)
- ZORO SELECT Plate Stock, Aluminum, 6 in Over. W (14453_6_6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7128_6_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61S2-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.188X1.5-6)
- Zoro Select Aluminum Sheets