Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 2.5 in Over. W
Mfr # 61F.375X2.5-6
Zoro # G801840338
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.375 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.375X2.5-6
- Zoro # G801840338
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2 1/2 in x 6 in |
Overall Width | 2 1/2 in |
Overall Length | 6 in |
Nominal Size (WxL) | 2 1/2 in x 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 2 1/2 in Overall Width, Width Tolerance +/-0.024 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rectangle Bar, 6" L, 3/4" W (40F.5X.75-6)
- ZORO SELECT Aluminum Rectangle Bar 6061, 4' Overall L (20670_48_0)
- ZORO SELECT Slotted Shim 3 x 3" x 0.002", Pk20 (36D732)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.187 Thick, 24 X 24 (SACR.187CEPE-24X24)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.188X4-12)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 4 In, 6 Ft (61F.75X4-72)
- ZORO SELECT Square Stock, Al, 6061, 3/8 x 3/8 In, 6 Ft (61S.375-72)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (8025_2_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F1.25X6-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61F.25X.75-6)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (23084_24_48)
- Zoro Select Aluminum Sheets