Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 2.5 in Over. W
Mfr # 61F.375X2.5-12
Zoro # G401840301
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.375 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-1.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.375X2.5-12
- Zoro # G401840301
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2 1/2 in x 12 in |
Overall Length | 12 in |
Nominal Size (WxL) | 2 1/2 in x 12 in |
Overall Width | 2 1/2 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 2 1/2 in Overall Width, Width Tolerance +/-0.024 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 12 in L, 3/4 in Dia. (14r.75-12)
- USA INDUSTRIALS Neoprene Rubber Strip - 70A - 3/16" Thick x 1/2" Wide x 10ft. Long (BULK-RS-N70-108)
- ZORO SELECT Sheet, Aluminum, 1/8 x 6 x 12 In (83072)
- E. JAMES Rubber Cord, EPDM, 1/2 In Dia, 100 Ft (CSEPDM-1/2-100)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.188X2-36)
- ZORO SELECT Plate Stock, Aluminum, 1 in Over. W (CP.375X1-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24F.375X.5 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.25X1.75-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.625X1.25-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 5/16 in Over. W (61S.312-24)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 5 In, 6 Ft (61F1X5-72)
- Zoro Select Aluminum Sheets