Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 2.5 in Over. W
Mfr # 61F.25X2.5-6
Zoro # G901841150
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.25X2.5-6
- Zoro # G901841150
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2 1/2 in x 6 in |
Overall Width | 2 1/2 in |
Nominal Size (WxL) | 2 1/2 in x 6 in |
Overall Length | 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 2 1/2 in Overall Width, Width Tolerance +/-0.024 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.09375" Brass Round Bar 360-H02 Extruded (7357)
- AIRMARK WC8-12-32-78L 8 in. Composite Shims - Brown, 32PK (5627005)
- C.H. HANSON SHEET METAL CLAMP 8" LOCKING (CH70800)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/8A-250)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8089_6_24)
- ZORO SELECT Aluminum Sheet 6061, 18 in Overall L (1241_18_18)
- ZORO SELECT Plate Stock, Al, 6061, 3/4 x 24 x 24 In (2HGR9)
- ZORO SELECT Flat Stock, 5052 Al, 1/8 In T, 2 In x 3 Ft (SB-5052-0125-02-36)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (20733_2_24)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (4786_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61F.25X.5-24)
- Zoro Select Aluminum Sheets