Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 2 in Over. W
Mfr # 61F.188X2-24
Zoro # G801840949
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-2.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.188X2-24
- Zoro # G801840949
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-2.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2 in x 24 in |
Overall Width | 2 in |
Nominal Size (WxL) | 2 in x 24 in |
Overall Length | 24 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 2 in Overall Width, Width Tolerance +/-0.024 in, 0.188 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 11/16 in Overall Width, Style: A (ZTRIM-303)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/8 in Thick, Black (CNES59181-1250T)
- USA INDUSTRIALS Cork Buna-N Rubber Blend w/ Adhesive - Firm - 1/32" T x 12" W x 12" L (BULK-CRK-69)
- ZORO SELECT Clear Extruded Acrylic Extruded Acrylic Plastic Sheets & Bars 12" L x 12" W x 3/32" Thick (BULK-PS-ACR-4)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61S.5-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.188X1.5-72)
- ZORO SELECT Square Bar, Aluminum, 6063, 1 x 1 In, 8 ft (6ALL5)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1246_12_36)
- ZORO SELECT Flat Bar Stock 6061, 6 in Overall L (61F.75X10-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.5X3-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.5X1.25-72)
- Zoro Select Aluminum Sheets