Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 2 in Over. W
Mfr # 61F.188X2-12
Zoro # G401841001
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-1.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61F.188X2-12
- Zoro # G401841001
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2 in x 12 in |
Overall Width | 2 in |
Overall Length | 12 in |
Nominal Size (WxL) | 2 in x 12 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 2 in Overall Width, Width Tolerance +/-0.024 in, 0.188 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.250" Thick (1UTT9)
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0030In, 5 L, PK5 (44525)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 200 ft., 1 Mil, Clear 200 ft. L x 72" W x (CF106C)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 1 ft L, 3/4 in Dia. (BULK-PR-PVC-166)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7129_24_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F.375X3.5-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.25X1 -6)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 1 1/2 In, 3 Ft (61F1X1.5-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/8 in Over. W (24S.375 -24)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.375X2.5-24)
- ZORO SELECT Sheet, Aluminum, 1/32 x 6 x 12 In (16256)
- Zoro Select Aluminum Sheets