Shop All Aluminum Rods
Zoro Select
Flat Bar Stock, Aluminum, 2 in Over. W
Mfr # 18099_48_0
Zoro # G103044601
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T52
- Length Tolerance +0.125/-0.000 in
- Standards AMS-QQ-A-200/9, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18099_48_0
- Zoro # G103044601
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width and Length | 2 in x 48 in |
Width Tolerance | +/-0.024 in |
Overall Length | 4 ft |
Overall Width | 2 in |
Nominal Size (WxL) | 2 in x 4 ft |
Description
Flat Bar Stock, Aluminum, 6063, T52, Sheet, 4 ft Overall Length, Length Tolerance +0.125/-0.000 in, 2 in Overall Width, Width Tolerance +/-0.024 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200/9, ASTM B221, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" x 1.25" x 0.25" Stainless Angle 304/304L (7)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 3/8 in Dia. (40r.375-72)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 3/4" Dia. (BULK-PR-ACB-10)
- ZORO SELECT Rubber Cord, Silicone, 5/16 In Dia, 10 Ft (ZUSA-RC-498)
- ZORO SELECT Rod, Aluminum, 6061, 2 1/2 In Dia x 3 Ft L (61R2.5-36)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18032_72_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18083_96_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (20537_12_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (18084_48_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18089_48_0)
- ZORO SELECT Rod, Aluminum, 2011, 3/4 In Dia x 3 Ft L (2EYB8)
- Zoro Select Aluminum Rods