Shop All Aluminum Rods
Zoro Select
Flat Bar Stock, Aluminum, 2 in Over. W
Mfr # 18092_48_0
Zoro # G603044705
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T52
- Length Tolerance +0.125/-0.000 in
- Standards AMS-QQ-A-200/9, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18092_48_0
- Zoro # G603044705
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width and Length | 2 in x 48 in |
Width Tolerance | +/-0.024 in |
Nominal Size (WxL) | 2 in x 4 ft |
Overall Length | 4 ft |
Overall Width | 2 in |
Description
Flat Bar Stock, Flat Bar Stock, Thickness (Decimal) 0.25 in, Width and Length 2 in x 48 in, Alloy Type - Aluminum 6063, Aluminum, AMS-QQ-A-200/9, ASTM B221 Standards, Unpolished Finish, Temper T52, Thickness Tolerance +/-0.008 in, Width Tolerance +/-0.024 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 27,000 psi, Typical Yield Strength (PSI) 21,000 psi, Typical Hardness 60, Hardness Scale BHN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Low Stl, 0.0050x1ID, Pk10 (25206)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-201)
- ZORO SELECT Clear PETG Tube Stock 3 ft L, 3/16 in Inside Dia, 5/16 in Outside Dia (BULK-PT-PETG-73)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1" Thick (PS-UHMW-ESD-6)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1100_72_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (9710_12_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (15291_12_0)
- ZORO SELECT Aluminum Hex Bar, 6 ft Overall L (7981_72_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (18085_96_0)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (15223_72_0)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (10575_1_0)
- Zoro Select Aluminum Rods