Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1.75 in Over. W
Mfr # 61F.375X1.75-12
Zoro # G901840221
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.375 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-1.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.375X1.75-12
- Zoro # G901840221
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.014 in |
Width and Length | 1 3/4 in x 12 in |
Overall Length | 12 in |
Overall Width | 1 3/4 in |
Nominal Size (WxL) | 1 3/4 in x 12 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 1 3/4 in Overall Width, Width Tolerance +/-0.014 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-14)
- ZORO SELECT Carbon Steel Rectangular Bar, 36" L, 4" W (HF/2504-36)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 36" L x 48" W x 1/16" Thick (BULK-PS-CAC-432)
- ZORO SELECT Rubber Strip, Silicone, 3/8"Th, 36"x2", 40A (BULK-RS-S40-825)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.75X3-6)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 2 In, 3 Ft (2EYW5)
- ZORO SELECT Flat, Al, 6061, 3/4 x 4 In, 1 Ft (61F.75X4-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F.75X1.5 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24S1 -12)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 1 1/2 In, 6 Ft (61F.188X1.5-72)
- ONLINEMETALS 0.04" Aluminum Sheet 5052-H32 (7126)
- Zoro Select Aluminum Sheets