Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1.75 in Over. W
Mfr # 61F1.5X1.75-24
Zoro # G401840585
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.5 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-2.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F1.5X1.75-24
- Zoro # G401840585
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-2.000 in |
Width Tolerance | +/-0.014 in |
Width and Length | 1 3/4 in x 24 in |
Overall Length | 24 in |
Nominal Size (WxL) | 1 3/4 in x 24 in |
Overall Width | 1 3/4 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 1 3/4 in Overall Width, Width Tolerance +/-0.014 in, 1.5 in Thickness, Thickness Tolerance +/-0.014 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F7, 3/8 In T, 1/2 x 60 In (2FJJ8)
- ZORO SELECT Beige ABS Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-ABS-1)
- ZORO SELECT EPDM Strip, 60A, 10'x1 1/2"x1/16 (BULK-RS-E60-62)
- HHIP MT2 To JT6 Tang End Drill Chuck Arbor (3700-0150)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24262_24_36)
- ZORO SELECT Plate Stock, Aluminum, 1 in Over. W (CP.375X1-48)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8026_6_12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7128_6_6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1239_6_6)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 4 In, 6 Ft (2EZB6)
- M-D SHEET METAL SILVR 36X36in. (57000)
- Zoro Select Aluminum Sheets