Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1.5 in Over. W
Mfr # 61F.312X1.5-6
Zoro # G401840493
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.312 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.312X1.5-6
- Zoro # G401840493
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.014 in |
Width and Length | 1 1/2 in x 6 in |
Overall Width | 1 1/2 in |
Nominal Size (WxL) | 1 1/2 in x 6 in |
Overall Length | 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 1 1/2 in Overall Width, Width Tolerance +/-0.014 in, 0.312 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- ZORO SELECT Bronze Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick (BULK-PS-PCT-122)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.188" Thick (BULK-PS-UHMW-904)
- ZORO SELECT Rubber Cord, Buna, 3/8 In, 10 Ft. (ZUSA-RC-1103)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24264_36_36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (4786_6_12)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (7130_2_24)
- ZORO SELECT Flat Bar Stock 6061, 6 ft Overall L (61F.5X10-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.188X1.25-24)
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/16x1 1/2In, 8ft (6ALX0)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (7130_24_48)
- Zoro Select Aluminum Sheets