Shop All Aluminum Rods
Zoro Select
Flat Bar Stock, Aluminum, 1.5 in Over. W
Mfr # 18085_96_0
Zoro # G503044997
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T52
- Length Tolerance +0.125/-0.000 in
- Standards AMS-QQ-A-200/9, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18085_96_0
- Zoro # G503044997
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.014 in |
Width and Length | 1 1/2 in x 96 in |
Nominal Size (WxL) | 1 1/2 in x 8 ft |
Overall Length | 8 ft |
Overall Width | 1 1/2 in |
Description
Flat Bar Stock, Flat Bar Stock, Thickness (Decimal) 0.1875 in, Width and Length 1 1/2 in x 96 in, Alloy Type - Aluminum 6063, Aluminum, AMS-QQ-A-200/9, ASTM B221 Standards, Unpolished Finish, Temper T52, Thickness Tolerance +/-0.007 in, Width Tolerance +/-0.014 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 27,000 psi, Typical Yield Strength (PSI) 21,000 psi, Typical Hardness 60, Hardness Scale BHN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 3/16" Dia. (69645104)
- ZORO SELECT Black ABS Sheet Stock 12" L x 12" W x 1/8" Thick (PS-ABSB-8)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-278)
- ZORO SELECT Blank Stock, Sq, 316SS, 5/16x5/16 Inx6 ft L (4YTR2)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (18091_96_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (17821_12_0)
- ZORO SELECT Rod, Aluminum, 6061, 1 In Dia x 3 Ft L (2EYG9)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (21565_48_0)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (15288_72_0)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (17821_48_0)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1091_24_0)
- Zoro Select Aluminum Rods