Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1/4 in Over. W
Mfr # 24S.25-72
Zoro # G501840546
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Finish Mill
- Temper T4
- Length Tolerance +/-6.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24S.25-72
- Zoro # G501840546
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.008 in |
Width and Length | 1/4 in x 72 in |
Overall Length | 6 ft |
Overall Width | 1/4 in |
Nominal Size (WxL) | 1/4 in x 6 ft |
Description
Flat Bar Stock, Aluminum, 2024, T4, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 1/4 in Overall Width, Width Tolerance +/-0.008 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Cold Finished, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 Brinell Hardness, B120 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64345)
- ONLINEMETALS 0.625" OD x 0.065" Wall x 0.495" ID Stainless Round Tube 304 Seamless (12924)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X275HT-25)
- ZORO SELECT Rod, Steel, 1018, 1 In Dia x 3 Ft L (18R1-36)
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/8 x5/8 In, 8 ft (6ALW4)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 1/2 In, 6 Ft (61F.25X.5-72)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 4 In, 3 Ft (61F1X4-36)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1240_2_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.188X4-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.312X1-72)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7125_24_24)
- Zoro Select Aluminum Sheets