Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1/4 in Over. W
Mfr # 24S.25-24
Zoro # G101840816
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Finish Mill
- Temper T4
- Length Tolerance +/-2.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24S.25-24
- Zoro # G101840816
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-2.000 in |
Width Tolerance | +/-0.008 in |
Width and Length | 1/4 in x 24 in |
Overall Length | 24 in |
Overall Width | 1/4 in |
Nominal Size (WxL) | 1/4 in x 24 in |
Description
Flat Bar Stock, Aluminum, 2024, T4, Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 1/4 in Overall Width, Width Tolerance +/-0.008 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Cold Finished, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 Brinell Hardness, B120 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.025", 1" W, 1 ft. (8237)
- ZORO SELECT Water Hard Drill Rod, W1, 1/4, 0.25 In (W1D146)
- ZORO SELECT Rubber, SBR, 1/16 In Th, 36 Inx25 Ft (BULK-RS-RSBR60-92)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 3/8" Dia. (68978104)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F.25X3.5-24)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 3 In, 3 Ft (61F.188X3-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.625X.75 -24)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.312X2-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61S6-6)
- ZORO SELECT Flat, Al, 6061, 1/2 x 3/4 In, 1 Ft (61F.5X.75-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.25X1-36)
- Zoro Select Aluminum Sheets