Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1.25 in Over. W
Mfr # 61F.375X1.25-6
Zoro # G401841506
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.375 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61F.375X1.25-6
- Zoro # G401841506
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 1/4 in x 6 in |
Overall Width | 1 1/4 in |
Overall Length | 6 in |
Nominal Size (WxL) | 1 1/4 in x 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 1 1/4 in Overall Width, Width Tolerance +/-0.012 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 303, 1/2 In Dia x 3 Ft L (2EXB1)
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-318)
- STANLEY Steel Flat Bar Weld 1/2X72 (N215-525)
- ZORO SELECT Buna-N Sheet, 70A, 36"x36"x0.125", Black (BULK-RS-H70-17)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (24F1X2.5 -6)
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx12Wx48 InL (03P.188X12-48)
- ZORO SELECT Bar Stock, Al, 6061, 1 1/4 x 8 In, 3 Ft (61F1.25X8-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F.625X1.5 -6)
- ZORO SELECT Aluminum Sheet 6061, 8 in Overall L (61sh.090x8-8)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 1/2 In, 3 Ft (2EYZ4)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7127_12_24)
- Zoro Select Aluminum Sheets