Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1.25 in Over. W
Mfr # 61F.375X1.25-36
Zoro # G401841537
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.375 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-3.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61F.375X1.25-36
- Zoro # G401841537
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 1/4 in x 36 in |
Overall Length | 36 in |
Nominal Size (WxL) | 1 1/4 in x 36 in |
Overall Width | 1 1/4 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 1 1/4 in Overall Width, Width Tolerance +/-0.012 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 5 In, 3 Ft (61F.25X5-36)
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 12" L x 12" W x 1/4" Thick (BULK-CS-GFR4-44)
- ADFORS Door and Window Screen, Fiberglass, 24 in W, 7 ft L, 0.011 in Wire Dia, Gray (FCS8738-M)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1/4" Dia. (68977104)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8090_6_12)
- ZORO SELECT Plate Stock, Al, 6061, 3/8 x 12 x 12 In (61P.375X12-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.375X.75 -6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8025_6_24)
- ZORO SELECT Flat, Al, 6061, 1/2 x 2 1/2 In, 1 Ft (61F.5X2.5-12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (20731_6_12)
- ONLINEMETALS 0.75" x 0.375" Stainless Half Round 304 (23642)
- Zoro Select Aluminum Sheets