Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1.25 in Over. W
Mfr # 61F.25X1.25-24
Zoro # G101840700
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-2.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.25X1.25-24
- Zoro # G101840700
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-2.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 1/4 in x 24 in |
Nominal Size (WxL) | 1 1/4 in x 24 in |
Overall Width | 1 1/4 in |
Overall Length | 24 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 1 1/4 in Overall Width, Width Tolerance +/-0.012 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, SBR, 1/2 Th x 6 In W, 10 Ft, Black (BULK-RS-SBRHS60-69)
- ZORO SELECT Black Nylon 6/6 Sheet Stock 24" L x 12" W x 0.063" Thick (PS-NYLB-218)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Red (1001306R)
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/2 In Hex x 3 Ft L (2HJV5)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F.625X5-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F.375X3.5-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61S1.75-6)
- ZORO SELECT Aluminum Sheet 1100, 4 ft Overall L (20732_24_48)
- ZORO SELECT Square, Al, 6061, 5/8 x 5/8 In, 1 Ft (2AVD3)
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8090_24_24)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1246_2_48)
- Zoro Select Aluminum Sheets