Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1.25 in Over. W
Mfr # 61F.188X1.25-6
Zoro # G801840659
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.188X1.25-6
- Zoro # G801840659
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 1/4 in x 6 in |
Overall Width | 1 1/4 in |
Nominal Size (WxL) | 1 1/4 in x 6 in |
Overall Length | 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 1 1/4 in Overall Width, Width Tolerance +/-0.012 in, 0.188 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0015 In, 5 L, PK5 (44515)
- HHIP 1/2" To JT2 Drill Chuck Arbor (3700-0164)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.177" Thick (BULK-PS-PC-597)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.118" Thick (BULK-PS-PC-589)
- ZORO SELECT Plate Stock, Al, 6061, 1 x 6 x 6 In (2AVE2)
- ZORO SELECT Flat Stock, 5052 Al, 1/8 In T, 4 In x 6 Ft (SB-5052-0125-04-72)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 1 1/2 In, 3 Ft (2EYY9)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 1/2 In, 3 Ft (2EYZ4)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61S1.5-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.25X.75 -24)
- ZORO SELECT Square Stock, Al, 6061, 3/8 x 3/8 In, 6 Ft (61S.375-72)
- Zoro Select Aluminum Sheets