Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1.25 in Over. W
Mfr # 61F.188X1.25-24
Zoro # G801840680
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-2.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61F.188X1.25-24
- Zoro # G801840680
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-2.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 1/4 in x 24 in |
Overall Width | 1 1/4 in |
Nominal Size (WxL) | 1 1/4 in x 24 in |
Overall Length | 24 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 1 1/4 in Overall Width, Width Tolerance +/-0.012 in, 0.188 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (18032_36_0)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (9668_12_12)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 16" W x 1/2" Thick (BULK-PS-UHMW-452)
- ZORO SELECT Aluminum Rectangle Bar, 1 in Over. W (1143_48_0)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (7129_2_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F1X5-6)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1242_24_24)
- ZORO SELECT Aluminum Plate 5052, 24 in Overall L (14453_24_24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8028_6_24)
- ZORO SELECT Plate Stock, Aluminum, 1 in Over. W (CP.375X1-72)
- ZORO SELECT Aluminum Plate 6061, 24 in Overall L (4533_12_24)
- Zoro Select Aluminum Sheets