Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1.25 in Over. W
Mfr # 61F.188X1.25-12
Zoro # G101840649
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-1.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.188X1.25-12
- Zoro # G101840649
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 1/4 in x 12 in |
Overall Length | 12 in |
Overall Width | 1 1/4 in |
Nominal Size (WxL) | 1 1/4 in x 12 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 1 1/4 in Overall Width, Width Tolerance +/-0.012 in, 0.188 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/8 " Thickness, 1" W (BULK-RS-N50-170)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.500", Pk19 (25460)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R375S-36X40)
- E. JAMES Rubber Cord, Neoprene, 1/8 In Dia, 50 Ft (CSNEO-1/8-50)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F.5X1.5 -12)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (7131_24_48)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1238_6_6)
- ZORO SELECT Plate Stock, Aluminum, 1 in Over. W (CP.375X1-48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.125X1-36)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/4 x3/4 In, 8 ft (6ALW8)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 8 In, 6 Ft (61F.5X8-72)
- Zoro Select Aluminum Sheets