Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1.25 in Over. W
Mfr # 24F.25X1.25 -24
Zoro # G401841605
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Finish Mill
- Temper T4
- Length Tolerance +/-2.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24F.25X1.25 -24
- Zoro # G401841605
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-2.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 1/4 in x 24 in |
Overall Width | 1 1/4 in |
Nominal Size (WxL) | 1 1/4 in x 24 in |
Overall Length | 24 in |
Description
Flat Bar Stock, Aluminum, 2024, T4, Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 1 1/4 in Overall Width, Width Tolerance +/-0.012 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Cold Finished, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 Brinell Hardness, B120 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 4119, AMS 4120, ASTM B211
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 7/16 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/8C-250)
- ZORO SELECT Rubber Cord, Viton, 1/4 In Dia, 25 Ft (ZUSA-RC-744)
- MAUDLIN PRODUCTS Slotted Shim Assortment C-4 X 4", Stainless Steel, PK260 (MSC4-FK)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X1458BT-100)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7126_6_6)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 1 1/4 In, 3 Ft (61F1X1.25-36)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 1/2 In, 6 Ft (2EZR9)
- ZORO SELECT Bar Stock, Al, 6061, 1 1/2 x 6 In, 1 Ft (61F1.5X6-12)
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx12Wx12 InL (03P.188X12-12)
- ZORO SELECT Sheet, Aluminum, 9/100 x 6 x 12 In (83071)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3/4 In, 6 Ft (2EZL3)
- Zoro Select Aluminum Sheets