Shop All Aluminum Rods
Zoro Select
Flat Bar Stock, Aluminum, 1.25 in Over. W
Mfr # 18097_48_0
Zoro # G203044600
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T52
- Length Tolerance +0.125/-0.000 in
- Standards AMS-QQ-A-200/9, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18097_48_0
- Zoro # G203044600
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 1/4 in x 48 in |
Nominal Size (WxL) | 1 1/4 in x 4 ft |
Overall Length | 4 ft |
Overall Width | 1 1/4 in |
Description
Flat Bar Stock, Aluminum, 6063, T52, Sheet, 4 ft Overall Length, Length Tolerance +0.125/-0.000 in, 1 1/4 in Overall Width, Width Tolerance +/-0.012 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200/9, ASTM B221, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 36" W x 1/2" Thick (BULK-PS-PVC-28)
- ZORO SELECT Rod, 4140, 1 3/8 In Dia x 6 Ft L, BHN 321 (2KUH4)
- RUBBER-CAL Recycled Rubber - 60A - Rubber Sheets and Rolls - 3/8" Thick x 36" Width x 12" Length - Black (21-100)
- ONLINEMETALS Anodized AIuminum Aluminum Round Tube 6061 96 L x 0.125 Thick (24939)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (26323_24_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1089_72_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7687_12_0)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1087_24_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (26318_6_0)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (12642_1_0)
- ZORO SELECT Rod Stock, Aluminum, 96/12 ft Overall L (20096_96_0)
- Zoro Select Aluminum Rods