Shop All Aluminum Rods
Zoro Select
Flat Bar Stock, Aluminum, 1.25 in Over. W
Mfr # 18090_96_0
Zoro # G603045108
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T52
- Length Tolerance +0.125/-0.000 in
- Standards AMS-QQ-A-200/9, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18090_96_0
- Zoro # G603045108
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 1/4 in x 96 in |
Overall Length | 8 ft |
Overall Width | 1 1/4 in |
Nominal Size (WxL) | 1 1/4 in x 8 ft |
Description
Flat Bar Stock, Flat Bar Stock, Thickness (Decimal) 0.25 in, Width and Length 1 1/4 in x 96 in, Alloy Type - Aluminum 6063, Aluminum, AMS-QQ-A-200/9, ASTM B221 Standards, Unpolished Finish, Temper T52, Thickness Tolerance +/-0.008 in, Width Tolerance +/-0.012 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 27,000 psi, Typical Yield Strength (PSI) 21,000 psi, Typical Hardness 60, Hardness Scale BHN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Gum, 1/8"Thick, 36"x2", 40A (BULK-RS-NAT40-333)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1" Dia. (G15-TRFE-1.0-1)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18075_96_0)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-55)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (7981_12_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (18084_48_0)
- ZORO SELECT Rod, Aluminum, 6061, 2 3/4 In Dia x 1 Ft L (61R2.75-12)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (18044_12_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (18005_12_0)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (15287_24_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (21565_12_0)
- Zoro Select Aluminum Rods