Shop All Aluminum Rods
Zoro Select
Flat Bar Stock, Aluminum, 1.25 in Over. W
Mfr # 18084_96_0
Zoro # G803044987
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T52
- Length Tolerance +0.125/-0.000 in
- Standards AMS-QQ-A-200/9, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18084_96_0
- Zoro # G803044987
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 1/4 in x 96 in |
Nominal Size (WxL) | 1 1/4 in x 8 ft |
Overall Length | 8 ft |
Overall Width | 1 1/4 in |
Description
Flat Bar Stock, Aluminum, 6063, T52, Sheet, 8 ft Overall Length, Length Tolerance +0.125/-0.000 in, 1 1/4 in Overall Width, Width Tolerance +/-0.012 in, 0.1875 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200/9, ASTM B221, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Sheet Stock 48" L x 12" W x 0.250" Thick (PS-UHMW-ESD-223)
- PRECISION BRAND Arbor Shim, 0.0470x3/4 ID, Pk10 (25176)
- ZORO SELECT Water Hard Drill Rod, W1, 15/64, 0.2343 In (W1D15646)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 12" W x 0.002" Thick (G15-2F-12X50)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (17819_72_0)
- ZORO SELECT Aluminum Round Bar, 1 in Overall L (12648_1_0)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (21565_48_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1100_72_0)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (20763_72_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (18037_36_0)
- RANDALL 1/2In. ROD (4 FT M-132)
- Zoro Select Aluminum Rods