Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1/2 in Over. W
Mfr # 61S.5-72
Zoro # G401840394
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-6.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61S.5-72
- Zoro # G401840394
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.009 in |
Width and Length | 1/2 in x 72 in |
Overall Width | 1/2 in |
Nominal Size (WxL) | 1/2 in x 6 ft |
Overall Length | 6 ft |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 1/2 in Overall Width, Width Tolerance +/-0.009 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 3/8"Thick, 36"x12", 30A (BULK-RS-S30-31)
- ZORO SELECT Fastener, Beam Flange, 1/8 to 1/4 In, PK25 (5RMD2)
- WILTON Plain Pad For Stock No. 63259 - 63282 (2909102)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 12" L x 8" W x 1/2" Thick (BULK-PS-UHMWB-59)
- ZORO SELECT Flat, Al, 6061, 1 1/4 x 4 In, 1 Ft (61F1.25X4-12)
- ZORO SELECT Plate Stock, Al, 6061, 3/8 x 24 x 24 In (61P.375X24-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61S.75-6)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 In, 6 Ft (2EZF8)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F.5X5-24)
- ZORO SELECT Flat Stock, Al, 6061, 2 x 3 In, 1 Ft (61F2X3-12)
- ZORO SELECT Flat Bar Stock 6061, 6 in Overall L (61F1X12-6)
- Zoro Select Aluminum Sheets