Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1/2 in Over. W
Mfr # 61S.5-6
Zoro # G401840349
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61S.5-6
- Zoro # G401840349
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.009 in |
Width and Length | 1/2 in x 6 in |
Overall Width | 1/2 in |
Overall Length | 6 in |
Nominal Size (WxL) | 1/2 in x 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 1/2 in Overall Width, Width Tolerance +/-0.009 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 30 in W, 10 15/16 in D, Checker Plate (22188S100-TRD5)
- ZORO SELECT Copper Rectangle Bar 110-H02 (4272_12_0)
- ZORO SELECT SS Round Bar 15-5, 72 in Overall L (7188_72_0)
- ZORO SELECT Foam Strip, Closed Cell, 4 in W, 36 in L, 1/4 in Thick, Brown (ZUSA12CR10480-22)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F.75X6-6)
- ZORO SELECT Flat, 3003 Alum, 1/8 In T, 2 1/2 In x 3 Ft (SB-3003-0125-25-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.25X1.5-6)
- ZORO SELECT Flat, Al, 6061, 3/4 x 3 In, 1 Ft (61F.75X3-12)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8090_24_36)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1244_12_24)
- ZORO SELECT Aluminum Plate 6061, 36 in Overall L (1249_24_36)
- Zoro Select Aluminum Sheets