Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1/2 in Over. W
Mfr # 61F.125X.5-36
Zoro # G801840505
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-3.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.125X.5-36
- Zoro # G801840505
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.009 in |
Width and Length | 1/2 in x 36 in |
Overall Length | 36 in |
Nominal Size (WxL) | 1/2 in x 36 in |
Overall Width | 1/2 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 1/2 in Overall Width, Width Tolerance +/-0.009 in, 0.125 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Zinc Plated Stl Body Shims 1/8" Thick 1/2" Slot PK25 (6020PK25)
- ZORO SELECT Rod, Steel, 1018, 1/2 In Dia x 3 Ft L (18R.5-36)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-26)
- ZORO SELECT 3/32" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-255)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F1.25X1.5 -12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8088_6_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.625X1.25-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24F.75X1.25 -12)
- ZORO SELECT Aluminum Sheet 5052, 12 in Overall L (7128_12_12)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 In, 6 Ft (61F.625X1-72)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8026_6_24)
- Zoro Select Aluminum Sheets