Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1/2 in Over. W
Mfr # 24F.375X.5 -36
Zoro # G101841561
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.375 in
- Finish Mill
- Temper T4
- Length Tolerance +/-3.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24F.375X.5 -36
- Zoro # G101841561
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.009 in |
Width and Length | 1/2 in x 36 in |
Nominal Size (WxL) | 1/2 in x 36 in |
Overall Width | 1/2 in |
Overall Length | 36 in |
Description
Flat Bar Stock, Aluminum, 2024, T4, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 1/2 in Overall Width, Width Tolerance +/-0.009 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Cold Finished, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 Brinell Hardness, B120 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 4119, AMS 4120, ASTM B211
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.032", 1/2" W, 1 ft. (8241)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/16 in. dia. (87137)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-18Gx48x120)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 5/8 In Hexx6 Ft (2HJW2)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61F.188X.5-24)
- ZORO SELECT Aluminum Sheet 5052, 12 in Overall L (7127_12_12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.75X1.75-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 7/8 in Over. W (61S.875-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/4 in Over. W (24S.25-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.125X1-6)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 2 In, 6 Ft (2EYV8)
- Zoro Select Aluminum Sheets