Shop All Aluminum Rods
Zoro Select
Flat Bar Stock, Aluminum, 1/2 in Over. W
Mfr # 18073_96_0
Zoro # G303045217
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T52
- Length Tolerance +0.125/-0.000 in
- Standards AMS-QQ-A-200/9, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18073_96_0
- Zoro # G303045217
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width and Length | 1/2 in x 96 in |
Width Tolerance | +/-0.009 in |
Overall Width | 1/2 in |
Nominal Size (WxL) | 1/2 in x 8 ft |
Overall Length | 8 ft |
Description
Flat Bar Stock, Flat Bar Stock, Thickness (Decimal) 0.125 in, Width and Length 1/2 in x 96 in, Alloy Type - Aluminum 6063, Aluminum, AMS-QQ-A-200/9, ASTM B221 Standards, Unpolished Finish, Temper T52, Thickness Tolerance +/-0.007 in, Width Tolerance +/-0.009 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 27,000 psi, Typical Yield Strength (PSI) 21,000 psi, Typical Hardness 60, Hardness Scale BHN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 6 Ft L (CURD00256)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (17R.5-36)
- ZORO SELECT Flat, Al, 6061, 5/8 x 1 1/2 In, 1 Ft (61F.625X1.5-12)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-PVC-337)
- ZORO SELECT Rod, Aluminum, 6061, 3/4 In Dia x 6 Ft L (61R.75-72)
- ZORO SELECT Aluminum Round Bar, 3 in Overall L (12650_3_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1092_36_0)
- ZORO SELECT Aluminum Round Bar, 3 in Overall L (24r5-3)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (21565_48_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1094_72_0)
- K&S PRECISION METALS ROD RND 3/16X12"" ALUM (83044)
- Zoro Select Aluminum Rods