Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1/2 in Over. W
Mfr # 1152_24_0
Zoro # G202645419
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.375 in
- Finish Unpolished
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1152_24_0
- Zoro # G202645419
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.009 in |
Width and Length | 1/2 x 24 in |
Overall Width | 1/2 in |
Overall Length | 24 in |
Nominal Size (WxL) | 1/2 in x 24 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Sheet, 24 in Overall Length, Length Tolerance +0.125/-0.000 in, 1/2 in Overall Width, Width Tolerance +/-0.009 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-A-200/8, ASTM B221
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Graphite Rod, Graphite, Black, 12" L (ZUSA-UT2E-4)
- ZORO SELECT Bar Grating, Serrated, 36In. W, 1.25In. H (24188R125-C4)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 50 ft L, 1/8 in Thick, Black (CNES591/81/450T)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-67)
- ZORO SELECT Bar Stock, Al, 6061, 1 1/4 x 8 In, 6 Ft (61F1.25X8-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.375X1-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (13317_6_0)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1241_36_36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.25X1.5-6)
- ZORO SELECT Aluminum Plate 6061, 8 in Overall L (4533_8_8)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 3 In, 3 Ft (61F.625X3-36)
- Zoro Select Aluminum Sheets