Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1 in Over. W
Mfr # 61F.625X1-6
Zoro # G801840208
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.625 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.625X1-6
- Zoro # G801840208
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 in x 6 in |
Nominal Size (WxL) | 1 in x 6 in |
Overall Width | 1 in |
Overall Length | 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 in Overall Length, Length Tolerance +0.125/-0.000 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.625 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F13, 3/8 In T, 1 1/2 x 120 In (2FKH8)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 60A (BULK-RS-S60-240)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 36 in L. (14441_36_0)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 60A (BULK-RS-S60-25)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1240_2_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.25X2.5-12)
- ZORO SELECT Square Bar Stock, Aluminum, 1/2 in Over. W (1113_48_0)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (23897_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.625X4-72)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (7959_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61S.75-72)
- Zoro Select Aluminum Sheets