Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1 in Over. W
Mfr # 61F.25X1-24
Zoro # G801840833
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-2.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.25X1-24
- Zoro # G801840833
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-2.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 in x 24 in |
Overall Width | 1 in |
Nominal Size (WxL) | 1 in x 24 in |
Overall Length | 24 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Spring Steel, .039 In, PK20 (497)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.125" x 6" Disc (2 Pack) (22-01-125)
- ZORO SELECT Music Wire, Steel alloy, 16, 0.037 In (21037)
- ZORO SELECT Polyester Filter Felt, Shape Roll, 25 ft L (BULK-FFS-PET-20)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (4786_24_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F1.25X5-72)
- ZORO SELECT Aluminum Sheet 6061, 12 in Overall L (24263_12_12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (24F.625X2 -6)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 2 In, 6 Ft (2EYY1)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7131_6_6)
- ZORO SELECT Square Bar Stock, Aluminum, 1/2 in Over. W (1113_24_0)
- Zoro Select Aluminum Sheets