Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1 in Over. W
Mfr # 61F.125X1-36
Zoro # G801840512
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-3.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61F.125X1-36
- Zoro # G801840512
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 in x 36 in |
Overall Width | 1 in |
Nominal Size (WxL) | 1 in x 36 in |
Overall Length | 36 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.125 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 3 Ft L (CURD00256)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Charcoal (ZUSA-PU-130)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876040)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.75-36)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 2 In, 3 Ft (61F.75X2-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61F.25X.5-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.125X2.5-36)
- ZORO SELECT Aluminum Sheet 3003, 8 ft Overall L (8089_36_96)
- ZORO SELECT Aluminum Sheet 1100, 12 in Overall L (8025_12_12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61S1.25-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (13315_6_0)
- Zoro Select Aluminum Sheets