Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock, Aluminum, 1 in Over. W
Mfr # 61F.125X1-24
Zoro # G401840523
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-2.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.125X1-24
- Zoro # G401840523
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-2.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 in x 24 in |
Overall Length | 24 in |
Overall Width | 1 in |
Nominal Size (WxL) | 1 in x 24 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 24 in Overall Length, Length Tolerance +/-2.000 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.125 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221, AMS QQ-A-200/3, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Strip, 60A, 10'x3"x0.125", Black (BULK-RS-H60-422)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 3/16 in Thick, Black (CNES59316X3X50T)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X275BT-100)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14831_48_0)
- ZORO SELECT Plate Stock, 6061 Al, T6, 3/16Tx24 Wx48 InL (3DTC7)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.25X3-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.25X2-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F1X4-6)
- ZORO SELECT Plate Stock, Aluminum, 2 in Over. W (CP.375X2-24)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24263_24_36)
- ZORO SELECT Plate Stock, Aluminum, 1 1/2 in Over. W (CP.25X1.5-24)
- Zoro Select Aluminum Sheets