Shop All Aluminum Rods
Zoro Select
Flat Bar Stock, Aluminum, 1 in Over. W
Mfr # 18089_96_0
Zoro # G503045116
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T52
- Length Tolerance +0.125/-0.000 in
- Standards AMS-QQ-A-200/9, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18089_96_0
- Zoro # G503045116
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width and Length | 1 in x 96 in |
Width Tolerance | +/-0.012 in |
Overall Length | 8 ft |
Overall Width | 1 in |
Nominal Size (WxL) | 1 in x 8 ft |
Description
Flat Bar Stock, Aluminum, 6063, T52, Sheet, 8 ft Overall Length, Length Tolerance +0.125/-0.000 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200/9, ASTM B221, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank, Aluminum, 6061, 3/8 x 8 x 8 In (SB-6061-0375-08-08)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 6 In, 1 Ft (61F1X6-12)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/2 In Leg, 8 Ft (2EYV9)
- ZORO SELECT Rubber, Hypalon, 1/16"Thick, 12"x12", 60A (BULK-RS-HPN60-6)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1082_12_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (18005_12_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (6836_6_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (15223_12_0)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (18006_24_0)
- ZORO SELECT Rod Stock, Aluminum, 1/8 in. dia. (83043)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7686_12_0)
- Zoro Select Aluminum Rods