Shop All Aluminum Rods
Zoro Select
Flat Bar Stock, Aluminum, 1 in Over. W
Mfr # 18083_48_0
Zoro # G003045074
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T52
- Length Tolerance +0.125/-0.000 in
- Standards AMS-QQ-A-200/9, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18083_48_0
- Zoro # G003045074
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width and Length | 1 in x 48 in |
Width Tolerance | +/-0.012 in |
Nominal Size (WxL) | 1 in x 4 ft |
Overall Width | 1 in |
Overall Length | 4 ft |
Description
Flat Bar Stock, Aluminum, 6063, T52, Sheet, 4 ft Overall Length, Length Tolerance +0.125/-0.000 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.1875 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200/9, ASTM B221, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Fiberglass, 96 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003524)
- ZORO SELECT Black ABS Sheet Stock 48" L x 48" W x 0.063" Thick (1ZBT7)
- ZORO SELECT Carbon Steel Plate, 12 in L, 8 in W (18f.312x8-12)
- ONLINEMETALS 3" x 3" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (1000)
- ZORO SELECT Rod, Aluminum, 6061, 1 1/2 In Dia x 6 Ft L (61R1.5-72)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (21565_24_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1084_36_0)
- ZORO SELECT Rod, Aluminum, 2011, 1 1/2 In Dia x 1 Ft L (2EYA6)
- ZORO SELECT Rod, Aluminum, 6061, 2 1/2 In Dia x 3 Ft L (61R2.5-36)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (7685_12_0)
- ZORO SELECT Aluminum Hex Bar, 36 in Overall L (7981_36_0)
- Zoro Select Aluminum Rods