Shop All Aluminum Rods
Zoro Select
Flat Bar Stock, Aluminum, 1 in Over. W
Mfr # 18075_48_0
Zoro # G003045043
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Unpolished
- Temper T52
- Length Tolerance +0.125/-0.000 in
- Standards AMS-QQ-A-200/9, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18075_48_0
- Zoro # G003045043
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 in x 48 in |
Overall Width | 1 in |
Overall Length | 4 ft |
Nominal Size (WxL) | 1 in x 4 ft |
Description
Flat Bar Stock, Aluminum, 6063, T52, Sheet, 4 ft Overall Length, Length Tolerance +0.125/-0.000 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.125 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200/9, ASTM B221, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Sheet Stock 24" L x 24" W x 0.250" Thick (PS-UHMW-ESD-22)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/2 in Thick (BULK-PS-UHMW-26)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x12", 70A (BULK-RS-SBR75-161)
- ZORO SELECT Silicone Roll, 30A, 5'x36"x0.25", Red (BULK-RS-S30-166)
- ZORO SELECT Rod, Aluminum, 6061, 2 1/2 In Dia x 3 Ft L (61R2.5-36)
- ZORO SELECT Rod Stock, Aluminum, 1/16 in. dia.PK3 (83041)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (1088_72_0)
- ZORO SELECT Rod Stock, Aluminum, 1/8 in. dia. (83043)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (9710_12_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (18044_12_0)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (18041_72_0)
- Zoro Select Aluminum Rods