Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock 6061, 6 in Overall L
Mfr # 61F.75X10-6
Zoro # G501840379
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.75 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.75X10-6
- Zoro # G501840379
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.018 in |
Width and Length | 10 in x 6 in |
Nominal Size (WxL) | 10 in x 6 in |
Overall Length | 6 in |
Overall Width | 10 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 6 in, Length Tolerance +0.125/-0.000 in, Overall Width 10 in, Width Tolerance +/-0.018 in, Thickness 0.75 in, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/8A-25)
- ZORO SELECT Felt Sheets (BULK-FS-F7-55)
- FIBERGRATE Moltruded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874000)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3/4 In (B932S000006-13)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.125X4-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.125X1-24)
- ZORO SELECT Blank, Aluminum, 6061, 3/8 x 6 x 6 In (SB-6061-0375-06-06)
- ZORO SELECT Aluminum Sheet 1100, 4 ft Overall L (20732_24_48)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1243_24_24)
- ZORO SELECT Blank, Aluminum, 6061, 1/4 x 24 x 24 In (SB-6061-0250-24-24)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8x3/4 In, 8 ft. (6ALX5)
- Zoro Select Aluminum Sheets