Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock 6061, 6 in Overall L
Mfr # 61F1X8-6
Zoro # G901841044
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Finish Mill
- Temper T6511
- Length Tolerance +0.125/-0.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61F1X8-6
- Zoro # G901841044
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.054 in |
Width and Length | 8 in x 6 in |
Overall Length | 6 in |
Overall Width | 8 in |
Nominal Size (WxL) | 8 in x 6 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 6 in, Length Tolerance +0.125/-0.000 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 1 in, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.500" Thick (1YYL2)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 10 ft L, 1/2 in Thick, Red (ZUSASSR-F-15)
- ZORO SELECT Silicone Roll, 30A, 6'x36"x0.125 (BULK-RS-S30-144)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.312-72)
- ZORO SELECT Flat, Al, 6061, 2 x 2 1/2 In, 1 Ft (61F2X2.5-12)
- ZORO SELECT Sheet, Aluminum, 1/8 x 6 x 12 In (83072)
- ZORO SELECT Flat, Al, 6061, 1/2 x 4 In, 1 Ft (61F.5X4-12)
- ZORO SELECT Flat Stock, Al, 6061, 2 x 3 In, 1 Ft (61F2X3-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.375X2.5-12)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1247_36_36)
- ZORO SELECT Aluminum Plate 5052, 24 in Overall L (14453_24_24)
- Zoro Select Aluminum Sheets