Shop All Aluminum Sheets
Zoro Select
Flat Bar Stock 6061, 24 in Overall L
Mfr # 61F.25X10-24
Zoro # G901840511
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Finish Mill
- Temper T6511
- Length Tolerance +/-2.000 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.25X10-24
- Zoro # G901840511
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +/-2.000 in |
Width Tolerance | +/-0.016 in |
Width and Length | 10 in x 24 in |
Overall Width | 10 in |
Overall Length | 24 in |
Nominal Size (WxL) | 10 in x 24 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 24 in, Length Tolerance +/-2.000 in, Overall Width 10 in, Width Tolerance +/-0.016 in, Thickness 0.25 in, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Stock, Carbon, 12L14, 1 In x1 ft. L (4YNG9)
- ZORO SELECT Tubing, Sq, 1015 LCS, 3 OD x1/8 In T, 6 Ft L (TS3X.120-72)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Black (ZUSA-XPE-108)
- STANLEY Steel Rod Rnd Cold Roll 3/8X48 (N215-350)
- ZORO SELECT Blank, Aluminum, 6061, 1/4 x 6 x 12 In (SB-6061-0250-06-12)
- ZORO SELECT Flat, Al, 2024, 1 x 1 1/4 In, 1 Ft (2EYN9)
- ZORO SELECT Sheet, Perf, Al, 40x36, 20ga, 0.188In Dia, Rnd (03032188R250S-36X40)
- ZORO SELECT Square Bar Stock, Aluminum, 1/2 in Over. W (1113_24_0)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1243_2_24)
- ZORO SELECT Square Bar Stock, Aluminum, 1/2 in Over. W (1113_48_0)
- ONLINEMETALS 1" x 0.065" Alloy Steel Square Tube 4130 (26419)
- Zoro Select Aluminum Sheets