Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BSQ360/750-6
Zoro # G508231798
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Tensile Strength 49,000 psi
- Material Brass
- Thickness Tolerance Not Rated
- Temper H02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BSQ360/750-6
- Zoro # G508231798
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 6 in |
Overall Width | 3/4 in |
Details
Item | 360 Brass Rectangular Bar |
Tensile Strength | 49,000 psi |
Material | Brass |
Thickness Tolerance | Not Rated |
Temper | H02 |
Shape | Rectangular Bar |
Mechanical Finish | Mill |
Yield Strength | 45,000 psi |
System of Measurement | Inch |
Thickness | 0.75 in |
Material Grade | 360 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 3/4 in, Yield Strength 45,000 psi, Thickness 0.75 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SBR Sheet, 60A, 36"x24"x0.125", Red (BULK-RS-RSBR60-84)
- ONLINEMETALS Anodized AIuminum Aluminum Round Tube 6061 96 L x 0.125 Thick (24939)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.67 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/8A-25)
- ZORO SELECT Viton Sheet, 75A, 7'x36"x1/16", Black (BULK-RS-V75-412)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 0.75" Brass Square Bar 360-H02 Extruded (1344)
- ONLINEMETALS 0.125" x 0.5" Brass Rectangle Bar 385-M30 Extruded (18208)
- Zoro Select Brass Bar Stock