Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BSQ360/625-6
Zoro # G408231751
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.625 in
- Yield Strength 45,000 psi
- Temper H02
- Overall Width 5/8 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BSQ360/625-6
- Zoro # G408231751
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 5/8 in |
Overall Length | 6 in |
Details
Item | 360 Brass Rectangular Bar |
Thickness | 0.625 in |
Yield Strength | 45,000 psi |
Temper | H02 |
Material | Brass |
System of Measurement | Inch |
Thickness Tolerance | Not Rated |
Mechanical Finish | Mill |
Material Grade | 360 |
Tensile Strength | 49,000 psi |
Shape | Rectangular Bar |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 5/8 in, Yield Strength 45,000 psi, Thickness 0.625 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE W-Beam, ISOFR, Gray, 6x6 In, 3/8 In Th, 20 Ft (871130)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (7337_12_0)
- ZORO SELECT Rubber Cord, Buna, 6.5mm Dia, 10 Ft (ZUSA-RC-1352)
- ZORO SELECT Hex Rod, Steel, 1018, 1 1/4 In Hex x 6 Ft (2HJN6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 0.125" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1366)
- ONLINEMETALS 0.125" x 0.25" Brass Rectangle Bar 360-H02 Extruded (1356)
- Zoro Select Brass Bar Stock